Galvanized Box, Screw Cover, 10" x 10"x 4"

Item #: 30468

Cat #: A10104GSC

UPC: 783510561307

Sign In or Register to view pricing and more.
Documents & Guides
Galvanized Box / Screw Cover, Bulletin A90GS (Gasketed Screw Cover Type 3R), Size/Dims: 10" x 10" x 4", Material/Finish: Galvanized

Overview

Galvanized Box / Screw Cover, Bulletin A90GS (Gasketed Screw Cover Type 3R), Size/Dims: 10" x 10" x 4", Material/Finish: Galvanized
Also known as: 783510561307, A10104GSC

Specifications

IP/NEMA Rating: IP66, NEMA 3
Material: Steel
IP/NEMA Rating: IP66, NEMA 3
Material: Steel

Customer Reviews

No reviews for this product
(0)