Instrumentation Box, NEMA 4x, Hinged Window/Cover, 300 x 250 x 150mm

Item #: 304606

Cat #: LWC302515SS6

UPC: 783510878108

Sign In or Register to view pricing and more.
Documents & Guides
Instrumentation Box, NEMA 4x, Hinged Window/Cover, 300 x 250 x 150mm, Stainless Steel Type 304

Overview

Instrumentation Box, NEMA 4x, Hinged Window/Cover, 300 x 250 x 150mm, Stainless Steel Type 304
Aesthetic styling, flush latches and an attractive, stroked finish make InLine Enclosures an excellent choice when style and functionality are important. InLine Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510878108, LWC302515SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 150 mm
Height: 300 mm
Material: Stainless Steel
Width: 250 mm
IP/NEMA Rating: IP66, NEMA 4
Height: 300 mm
Width: 250 mm
Depth: 150 mm
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)