Enclosure

Item #: 30458

Cat #: FRME2

UPC: 074983854844

Sign In or Register to view pricing and more.
Holds Up To Six FAP Or FMP Adapter Panels, Slide-Out Drawer Provides Front Access To Fibers, Dimensions: 3.45"H x 17.16"W x 11.80"D (87.6mm x 433.3mm x 292.1mm), Does Not Accept The FOS Splice Modules

Overview

Holds Up To Six FAP Or FMP Adapter Panels, Slide-Out Drawer Provides Front Access To Fibers, Dimensions: 3.45"H x 17.16"W x 11.80"D (87.6mm x 433.3mm x 292.1mm), Does Not Accept The FOS Splice Modules
The Panduit® Opticom® Rack Mount Fiber Enclosure ensures network reliability by housing, organizing, managing and protecting up to 144 fiber optic cable, terminations, splices, connectors and patch cords using up to 6 FAP or FMP adapter panels. Because of this versatility, the enclosure is able to serve as a transition from backbone cabling to distribution switching, an interconnect to active equipment, or as a cross-connect or interconnect in a main or horizontal distribution area. Users can even easily access the fibers through a front pullout drawer. Steel, 2 RU, 6 ports, 3.45"H x 17.16"W x 11.80"D (87.6mm x 435.9mm x 299.7mm), Black, 1pc.
Also known as: 074983854844, FRME2

Specifications

Mounting: Rack
Size: 2RMU
Type: Enclosure
Color: Black
Mounting: Rack
Type: Enclosure
Size: 2RMU
Color: Black

Customer Reviews

No reviews for this product
(0)