Fuse Block 300VAC 300VDC Class T 600A 1-Pole Box with Reinforced Clip

Item #: 304570

Cat #: 36031T

UPC: 782001675400

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block 300VAC 300VDC Class T 600A 1-Pole Box with Reinforced Clip

Overview

Fuse Block 300VAC 300VDC Class T 600A 1-Pole Box with Reinforced Clip
Mersen Class T fuse blocks accommodate Class T fuses up to 600A. Insulators are either durable, glass-filled polycarbonate (GFPC) or phenolic with verified dielectric strength in excess of 2500V. Mersen is the only manufacturer to offer Class T blocks with copper connectors
Also known as: 782001675400, 36031T

Specifications

Mounting: Screw
Phase: 1
Mounting: Screw
Phase: 1

Customer Reviews

No reviews for this product
(0)