Terminal Block, Panel Mount, Dovetail, High Temp, 1P, 45A, Black

Item #: 30457

Cat #: 1492-25T

UPC: 781180146596

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Panel Mount, Dovetail, High Temp, 1P, 45A, Black

Overview

Terminal Block, Panel Mount, Dovetail, High Temp, 1P, 45A, Black
Our NEMA Terminal Blocks offer easy wiring with standard size screwdrivers, easy visual verification of proper wire position and easy marking. Most of our NEMA blocks are available pre-assembled on a breakaway-mounting channel, complete with one end anchor, retaining clip and one end barrier. We offer four types of NEMA Terminal Blocks: open construction, voltage-indicating, fuse, and isolation switch.
Also known as: 781180146596, 1492-25T

Specifications

Mounting: Panel
Family / Style: 1492
Amps: 45
Color: Black
Mounting: Panel
Amps: 45
Family / Style: 1492
Color: Black

Customer Reviews

No reviews for this product
(0)