
Six Gang Box Cover, 28.3 Cubic Inches, 14-1/4 Inches Long x 4-11/16
Item #: 30456
Cat #: 6-GC
UPC: 785991132052
Documents & Guides
Six Gang Box Cover, 28.3 Cubic Inches, 14-1/4 Inches Long x 4-11/16 Inches Wide x 13/16 Inches Raised for Plaster, Galvanized Steel, Holes between Gangs are Spaced on 13/16 Inch Centers, Tapped Holes in Ears, Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished with Extra Plugged Screw Holes, if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box
Sign In or Register to view pricing and more.
Overview
Six Gang Box Cover, 28.3 Cubic Inches, 14-1/4 Inches Long x 4-11/16 Inches Wide x 13/16 Inches Raised for Plaster, Galvanized Steel, Holes between Gangs are Spaced on 13/16 Inch Centers, Tapped Holes in Ears, Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished with Extra Plugged Screw Holes, if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box
Also known as: 785991132052, 6-GC
Specifications
Mounting: | Device |
Gangs: | 6 |
Material: | Steel |
Depth: | 15/16 in |
Cubic Inches: | 28.300 in³ |
Mounting: | Device |
Material: | Steel |
Cubic Inches: | 28.300 in³ |
Gangs: | 6 |
Depth: | 15/16 in |
Customer Reviews
No reviews for this product
(0)