
Sign In or Register to view pricing and more.
Documents & Guides
QuickFlex Splitter Splice 277V, 12AWG, 3 Conductor and 1 Ground, SKU - 716309
Overview
QuickFlex Splitter Splice 277V, 12AWG, 3 Conductor and 1 Ground, SKU - 716309
Also known as: 784231103005, QS27712/3GM10
Specifications
Type: | Quick-Flex Splitter |
Volts AC: | 277 |
Color: | Silver |
Material: | Aluminum |
Type: | Quick-Flex Splitter |
Color: | Silver |
Volts AC: | 277 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)