Lantern, Outdoor, 1 Light, 100W, Antique Brushed Nickel

Item #: 30452

Cat #: 8038-965

UPC: 785652803895

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Brushed Nickel Body, Clear Curved Beveled Panel; Width: 7-3/4 In; Height: 12 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 5/8in Depth X4-11/16 In Width X 5-9/16 In Height; Outlet Box Up: 4-1/2 In; Outlet Box Down: 7-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Lancaster; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Glass Panel; Fixture Finish: Antique Brushed Nickel Body, Clear Curved Beveled Panel; Width: 7-3/4 In; Height: 12 In; Extends: 7-1/2 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 5/8in Depth X4-11/16 In Width X 5-9/16 In Height; Outlet Box Up: 4-1/2 In; Outlet Box Down: 7-1/2 In; Lamp Included: No
Also known as: 785652803895, 8038-965

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Antique Brushed Nickel
Mounting: Wall
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: Antique Brushed Nickel
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)