This product may not be available in all locations.
2
more
Breaker, Bolt On, 3P, 40A, 480Y/277VAC, 65kAIC, Thermal Magnetic
Item #: 304517
Cat #: EJB34040
UPC: 785901397700
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 3 Pole, 40 Amp,480Y/ 277 Volt AC, 65 kAIC
Overview
Breaker, Bolt On, 3 Pole, 40 Amp,480Y/ 277 Volt AC, 65 kAIC
Also known as: 785901397700, EJB34040
Specifications
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 277, 480Y |
Amps: | 40 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Mounting: | Panel |
Volts AC: | 277, 480Y |
Standards: | California Proposition 65 |
Poles: | 3 |
Amps: | 40 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)