Pilot Light, 30mm, Push to Test, White Lens, 120VAC, Transformer

Item #: 304485

Cat #: 9001KT1W31

UPC: 785901036029

Sign In or Register to view pricing and more.
Pilot Light, 30 mm, Push to Test, White Lens, 120 Volt AC, Transformer

Overview

Pilot Light, 30 mm, Push to Test, White Lens, 120 Volt AC, Transformer
Also known as: 785901036029, 9001KT1W31

Specifications

Mounting: Panel
Size: 30 mm
Type: Push to Test, Pilot Light
Volts AC: 120
Color: White
Shape: Round
Standards: California Proposition 65
Mounting: Panel
Type: Push to Test, Pilot Light
Color: White
Standards: California Proposition 65
Size: 30 mm
Volts AC: 120
Shape: Round

Customer Reviews

No reviews for this product
(0)