
Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cap, Reducer Type, Conduit Size: 1". Weather Resistant, PVC. Includes: Female Slip Ends.
Overview
Service Entrance Cap, Reducer Type, Conduit Size: 1". Weather Resistant, PVC. Includes: Female Slip Ends.
Also known as: 980060066102, 100SEC
Specifications
Type: | Reducer Type, Service Entrance Cap |
Diameter: | 1 in |
Material: | PVC |
Type: | Reducer Type, Service Entrance Cap |
Material: | PVC |
Diameter: | 1 in |
Customer Reviews
No reviews for this product
(0)