Overview
4' Trac
Also known as: 661209251817, R-4FT-SL
Specifications
Material: | Polycarbonate, Aluminum |
Type: | Track |
Volts AC: | 120 |
Length: | 4 ft, 48 in |
Amps: | 20 |
Color: | Silver |
Material: | Polycarbonate, Aluminum |
Volts AC: | 120 |
Amps: | 20 |
Type: | Track |
Length: | 4 ft, 48 in |
Color: | Silver |
Customer Reviews
No reviews for this product
(0)