15W, Incandescent Bulb, A15, 120V, Frosted

Item #: 304384

Cat #: 15A15/RP-120V

UPC: 046135100314

Documents & Guides
15 Watt, 120 Volt, Incandescent, A15 Bulb Shape, Inside Frost, Medium Aluminum Base, Retail Pack: 24 Bulbs Per Case, 2 Bulbs Per Package *Sylvania Part # 10031*
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Watt, 120 Volt, Incandescent, A15 Bulb Shape, Inside Frost, Medium Aluminum Base, Retail Pack: 24 Bulbs Per Case, 2 Bulbs Per Package *Sylvania Part # 10031*
Also known as: 046135100314, 15A15/RP-120V

Specifications

Base: Medium Screw (E26)
Lumens: 100
Volts AC: 120
Color Temperature: 2850 (Warm White)
Wattage: 15
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 15
Shape: A15 (Arbitrary)
Lumens: 100
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 100
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)