Heater Element, Eutectic Alloy, Trip Class 20, Type W, Size 00-0 (FLA 14.6), Size 1 (FLA 15)

Item #: 30437

Cat #: W56

UPC: 781180154362

Documents & Guides
Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 14.6), Size 1 (Full Load Amps 15.0), Size 2 (Full Load Amps 15.1) *** See Document Below for Other Amperages ***
Sign In or Register to view pricing and more.

Overview

Heater Element, Eutectic Alloy Type Overload Relay, Bulletin 500 Line Starters, Trip Class 20, Type W, Size 00..0 (Full Load Amps 14.6), Size 1 (Full Load Amps 15.0), Size 2 (Full Load Amps 15.1) *** See Document Below for Other Amperages ***
Allen-Bradley standard overload relay protection is provided using Type W heater elements for the 500 Line. This provides Class 20 operation and is recommended for General Applications.
Also known as: 781180154362, W56

Specifications

Type: Heater Element, W, Manual
IP/NEMA Rating: NEMA 1
Poles: 1
Type: Heater Element, W, Manual
Poles: 1
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)