Compression Lug, Copper, 1-Hole

Item #: 304368

Cat #: CSWN-4/0-38

UPC: 783669685572

Sign In or Register to view pricing and more.
Surecrimp Copper Compression Lug, Conductor Size 4/0, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Narrow Tang, Tin Plated, UL, CSA

Overview

Surecrimp Copper Compression Lug, Conductor Size 4/0, 1 Hole, 3/8in Bolt Size, Standard Barrel, Sight Window, Narrow Tang, Tin Plated, UL, CSA
Also known as: 783669685572, CSWN-4/0-38

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 4/0
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)