Load Center, Main Lug, 200A, 120/208/240VAC, 3P,12/24, NEMA 3R

Item #: 304362

Cat #: 3BR1224L200R

UPC: 786676441902

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp,3-phase, Main Lug, Load Center With Surface Cover, 12-space, 24 Circuit, Aluminum Bus, NEMA 3R

Overview

200 Amp,3-phase, Main Lug, Load Center With Surface Cover, 12-space, 24 Circuit, Aluminum Bus, NEMA 3R
Specially designed for easy installation, Eaton's BR 1-inch loadcenters house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Also known as: 786676441902, 3BR1224L200R

Specifications

Amps: 200
Phase: 3
Volts AC: 208Y, 120/240
Spaces: 12
Mounting: Surface
Type: Main Lug, Load Center
Circuits: 24
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Amps: 200
Volts AC: 208Y, 120/240
Mounting: Surface
Circuits: 24
IP/NEMA Rating: NEMA 3R
Phase: 3
Spaces: 12
Type: Main Lug, Load Center
Family / Style: BR

Customer Reviews

No reviews for this product
(0)