FLEX12 12V-300VA XFMR

Item #: 30430

Cat #: MAGXFMR-1C-300W-120-12AC-BL

UPC: 661209020727

Sign In or Register to view pricing and more.
Documents & Guides
12V 300VA 1-Circuit Magnetic Transformer 120VAC

Overview

12V 300VA 1-Circuit Magnetic Transformer 120VAC
Also known as: 661209020727, MAGXFMR-1C-300W-120-12AC-BL

Specifications

Color: Black
Wattage: 300
Color: Black
Wattage: 300

Customer Reviews

No reviews for this product
(0)