Wire Duct Cover, 3"/6ft, White

Item #: 304282

Cat #: 181-93011

UPC: 089306292227

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 3" Duct, 6 ft Long, PVC, White, 120 ft/carton

Overview

Wiring Duct Cover for 3" Duct, 6 ft Long, PVC, White, 120 ft/carton
Covers for Pro-Duct wiring duct are sold separately. The covers are interchangeable among the 3 styles of duct (solid, slotted and high density).
Also known as: 089306292227, 181-93011

Specifications

Width: 3 in
Color: White
Material: PVC
Length: 6 ft
Width: 3 in
Material: PVC
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)