Service Entrance Cap, 2", PVC

Item #: 30428

Cat #: 200SEC

UPC: 980060066133

Sign In or Register to view pricing and more.
Documents & Guides
Service Entrance Cap, Reducer Type, Conduit Size 2 Inch, Weather Resistant, PVC, Includes Female Slip Ends

Overview

Service Entrance Cap, Reducer Type, Conduit Size 2 Inch, Weather Resistant, PVC, Includes Female Slip Ends
Service entrance caps are an essential component of any electrical system, they are used to protect service entrance cinductors from exerternal damage.
Also known as: 980060066133, 200SEC, weatherhead, panther head, se cap, weathercap

Specifications

Type: Reducer Type, Service Entrance Cap
Material: PVC
Diameter: 2 in
Type: Reducer Type, Service Entrance Cap
Diameter: 2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)