Junction Box, NEMA 3, Screw Cover, 12" x 12" x 6"

Item #: 30427

Cat #: A12126GSC

UPC: 783510561505

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 3, Screw Cover, No Knockouts, 12 x 12 x 6 Inch, Steel/Galvanized Finish

Overview

Junction Box, NEMA 3, Screw Cover, No Knockouts, 12 x 12 x 6 Inch, Steel/Galvanized Finish
Use the nVent HOFFMAN HOFA12126GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510561505, A12126GSC

Specifications

Height: 12 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Width: 12 in
Mounting: Surface
Depth: 6 in
Color: Gray
Material: Steel
Height: 12 in
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray

Customer Reviews

No reviews for this product
(0)