High Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass

Item #: 30426

Cat #: GDA-2A

UPC: 051712431323

Sign In or Register to view pricing and more.
Documents & Guides
High Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 2 A, 250 V, 1.5 kA, Cylindrical

Overview

High Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 2 A, 250 V, 1.5 kA, Cylindrical
These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a high break capacity for use in higher fault energy electronic circuitry.
Also known as: 051712431323, GDA-2A

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Volts AC: 250
Amps: 2
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Amps: 2
Interrupt Rating AC: 1.500 kA

Customer Reviews

No reviews for this product
(0)