This product may not be available in all locations.
![Switch, Basic, Roller Lever, 15A, 250VAC, 1PDT, Screw Terminal Switch, Basic, Roller Lever, 15A, 250VAC, 1PDT, Screw Terminal](https://rexel-cdn.com/products/image.jpg?i=C39C9ABD-F8F3-4CB1-ACC9-392B7F181C33&f=420)
Switch, Basic, Roller Lever, 15A, 250VAC, 1PDT, Screw Terminal
Item #: 30418
Cat #: BZ-2RW82255-A2-S
UPC: 784549181412
Sign In or Register to view pricing and more.
Documents & Guides
Switch, Basic, Roller Lever, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Screw Terminal
Overview
Switch, Basic, Roller Lever, 15 Amp, 250 Volt AC, 1-Pole Double Throw, Screw Terminal
Also known as: 784549181412, BZ-2RW82255-A2-S
Specifications
Type: | Switch, Roller Lever |
Mounting: | Panel |
Poles: | 1 |
Amps: | 15 |
Material: | Plastic |
Volts AC: | 250 |
Type: | Switch, Roller Lever |
Poles: | 1 |
Material: | Plastic |
Mounting: | Panel |
Amps: | 15 |
Volts AC: | 250 |
Customer Reviews
No reviews for this product
(0)