100-C30KA10 IEC Contactor, 30A

Item #: 304159

Cat #: 100-C30KA10

UPC: 662468627405

Sign In or Register to view pricing and more.
Screw Terminal, Rated Operating Current: AC-3, 30A Coil Voltage: 240V 50/60Hz, 3 Poles, Coil Termination: Line Side

Overview

Screw Terminal, Rated Operating Current: AC-3, 30A Coil Voltage: 240V 50/60Hz, 3 Poles, Coil Termination: Line Side
Also known as: 662468627405, 100-C30KA10

Specifications

Type: Contactor
Amps: 30
Family / Style: 100-C
Type: Contactor
Family / Style: 100-C
Amps: 30

Customer Reviews

No reviews for this product
(0)