Transfer Panel With Meters & Inlet

Item #: 304152

Cat #: TRC0303A

UPC: 815181018320

Documents & Guides
Transfer Panel With Meters & Inlet, Single Phase, 7500 Max Generator Running Watts, 12 Breaker Openings For 1" Breakers, L14-30 Power Inlet, Heavy Duty Copper Bus, Indoor Cabinet Type, 21" x 14.375" x 4"
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transfer Panel With Meters & Inlet, Single Phase, 7500 Max Generator Running Watts, 12 Breaker Openings For 1" Breakers, L14-30 Power Inlet, Heavy Duty Copper Bus, Indoor Cabinet Type, 21" x 14.375" x 4"
The  Panel/Link TRC  offers circuit breaker combinations of 30A - 125A utility and generator. Interlinked circuit breakers keep the generator isolated from the utility at all times, even with the cover or deadfront removed. The TRC is service entrance rated and may be used as a main panel or a sub-panel. The TRC features a heavy-duty copper bus. The TRC is available in indoor and outdoor enclosures and has provision for 12 to 20 branch circuits. The  Panel/Link TRC  is available with and without power inlets or wattmeters
Also known as: 815181018320, TRC0303A

Specifications

Circuits: 12
Volts AC: 120, 240
Wattage: 7500
NEMA Configuration: L14-30P
Circuits: 12
Wattage: 7500
Volts AC: 120, 240
NEMA Configuration: L14-30P

Customer Reviews

No reviews for this product
(0)