Relay, Ice Cube, 8-Pin, 2PDT, 10A, 277VAC Coil

Item #: 30415

Cat #: 700-HA32A27

UPC: 662073678618

Documents & Guides
Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 277 Volt AC Coil, 2 Pole Double Throw
Sign In or Register to view pricing and more.

No associated products found.

Overview

Relay, Ice Cube, General Purpose, Tube, 8 Pin, 10 Amp Contacts, 277 Volt AC Coil, 2 Pole Double Throw
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32 A27 from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 277 V 50/60 Hz, and two changeover contacts (double pole double throw, DPDT).Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073678618, 700-HA32A27

Specifications

Volts AC Control: 277
Type: 8-Pin, Relay, Ice Cube
Poles: 2
Amps: 10
Volts AC Control: 277
Poles: 2
Type: 8-Pin, Relay, Ice Cube
Amps: 10

Customer Reviews

No reviews for this product
(0)