Type SOWA Portable Cord, 8/5, Black, 500'

Item #: 304135

Cat #: SOWASO85BLK500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Type SOWA Portable Cord, 8 AWG, 5 Conductor, Black, 500 Reel

Overview

Type SOWA Portable Cord, 8 AWG, 5 Conductor, Black, 500 Reel
Also known as: SOWASO85BLK500RL

Specifications

Conductors: 5
Length: 500 ft
Color: Black
Gauge: 8
Conductors: 5
Color: Black
Length: 500 ft
Gauge: 8

Customer Reviews

No reviews for this product
(0)