FLEX12 12V-150VA XFMR

Item #: 30410

Cat #: TF5150BL

UPC: 661209028730

Sign In or Register to view pricing and more.
Documents & Guides
12V, 150VA Single Circuit Magnetic Transformer, 120 VAC

Overview

12V, 150VA Single Circuit Magnetic Transformer, 120 VAC
Also known as: 661209028730, TF5150BL

Specifications

Color: Black
Color: Black

Customer Reviews

No reviews for this product
(0)