Wireway, 90 Elbow, Outside Top Open

Item #: 303974

Cat #: F88LE9AC

UPC: 783510195106

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, 90° Elbow/out+top Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray

Overview

Wireway, 90° Elbow/out+top Open, Bulletin F10 (lay-in Type 12 Wireway), Size/dims: 8.00x8.00, Material/finish: Steel/gray
Also known as: 783510195106, F88LE9AC

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Angle: 90°
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel
Angle: 90°

Customer Reviews

No reviews for this product
(0)