Enclosure, NEMA 3R, Screw Cover, 36" x 36" x 14"

Item #: 303953

Cat #: A363614CTCJ

UPC: 783510145170

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, No Knockouts, 36 x 36 x 14 Inch, Steel/Gray Finish

Overview

Enclosure, Screw Cover, NEMA 3R, No Knockouts, 36 x 36 x 14 Inch, Steel/Gray Finish
CT Cabinet, Screw-Cover with Steel Foot-Mount Panel, Type 3R offers the flexibility of mounting instrument current transformer vertically or horizontally, and are available in a variety of sizes, models to fit a wide range of outdoor applications.
Also known as: 783510145170, A363614CTCJ

Specifications

Depth: 14 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: IP65, NEMA 3R, NEMA 3
Width: 36 in
Material: Steel
Height: 36 in
Depth: 14 in
Color: Gray
Width: 36 in
Height: 36 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 3R, NEMA 3
Material: Steel

Customer Reviews

No reviews for this product
(0)