800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incandescent

Item #: 30394

Cat #: 800T-QB24

UPC: 781180189326

Sign In or Register to view pricing and more.
Documents & Guides
800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incandescent, Ext Head w/o Guard, 1 NO 1 NC

Overview

800T Momentary Push Button, Full Voltage, 24 V AC/DC, Incandescent, Ext Head w/o Guard, 1 NO 1 NC
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-QB24 from Rockwell Automation® is a 24 V AC/DC, 30 mm momentary push button. It has an extended head without guard. And it is full voltage and incandescent and it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180189326, 800T-QB24

Specifications

Family / Style: 800T
Type: Extended Pushbuttons
Family / Style: 800T
Type: Extended Pushbuttons

Customer Reviews

No reviews for this product
(0)