Cat 6A Flat QuickPort Patch Panel, 48-Port, 2RU

Item #: 303921

Cat #: 6910G-U48

UPC: 078477385814

Sign In or Register to view pricing and more.
Extreme 10g Quickport Patch Panel, 48-port, 2ru, Cat 6a.

Overview

Extreme 10g Quickport Patch Panel, 48-port, 2ru, Cat 6a.
Cat 6A Flat QuickPort Patch Panels exceed all channel performance requirements in ANSI/TIA-568.2-D and ISO 11801 Class EA from 1 MHz to 500 MHz to support the IEEE 802.3an standard for 10 Gigabit Ethernet over UTP cable. Patch panels are designed for use on standard 19-inch racks and cabinets. Panels include patented Retention Force Technology to promote consistent performance over the life of the system and the patented Cone of Silence, which eliminates alien crosstalk (AXT) from adjacent connectors. The unique configurable panel design allows for combining multiple QuickPort connectors to mix media (copper, fiber, coax) to meet specific customer requirements, and is designed for use in high-megabit applications such as 10 Gigabit Ethernet.
Also known as: 078477385814, 6910G-U48

Specifications

Mounting: Rack
Size: 2RMU
Number of Ports: 48
Connector Type: CAT 6A
Mounting: Rack
Number of Ports: 48
Size: 2RMU
Connector Type: CAT 6A

Customer Reviews

No reviews for this product
(0)