Ppanel 24-pt 10g Loaded

Item #: 303919

Cat #: 6910G-U24

UPC: 078477385388

Sign In or Register to view pricing and more.
Documents & Guides
Extreme 10g Quickport Patch Panel, 24-port, 1ru, Cat 6a.

Overview

Extreme 10g Quickport Patch Panel, 24-port, 1ru, Cat 6a.
Extreme 10g Quickport Patch Panel. 24-port. 1ru. Cat 6a.
Also known as: 078477385388, 6910G-U24

Specifications

Mounting: Rack
Size: 1RMU
Number of Ports: 24
Mounting: Rack
Number of Ports: 24
Size: 1RMU

Customer Reviews

No reviews for this product
(0)