Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A, Blue

Item #: 303916

Cat #: 6110G-RL6

UPC: 078477262184

Sign In or Register to view pricing and more.
Documents & Guides
Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Blue.

Overview

Snap-In Connector, QuickPort, eXtreme 10G, CAT 6A. Color: Blue.
eXtreme 10G QuickPort Connector, CAT 6A, blue
Also known as: 078477262184, 6110G-RL6

Specifications

Mounting: Snap In
Color: Blue
Material: Copper Alloy
Connector Type: CAT 6A
Mounting: Snap In
Material: Copper Alloy
Color: Blue
Connector Type: CAT 6A

Customer Reviews

No reviews for this product
(0)