Bell End, 3", PVC

Item #: 30387

Cat #: 300BE

UPC: 088700568501

Sign In or Register to view pricing and more.
Documents & Guides
3" PVC Bell End.

Overview

3" PVC Bell End.
PVC bell ends allow installers to attach pipe directly to pipe and eliminate the need for PVC couplings. This will end up saving you time and money if your pipe stretches long lengths
Also known as: 088700568501, 300BE, Bell end, bell reducer

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC

Customer Reviews

No reviews for this product
(0)