Type USE, 2 AWG, Stranded, Green, 5000'

Item #: 303865

Cat #: USE2STRGRN5000RL

UPC: 980100277987

Sign In or Register to view pricing and more.
Documents & Guides
Type USE, 2 AWG, Stranded, Green, 5000'

Overview

Type USE, 2 AWG, Stranded, Green, 5000'
Also known as: 980100277987, USE2STRGRN5000RL

Specifications

Color: Green
Material: Copper
Length: 5000 ft
Gauge: 2
Conductors: 1
Color: Green
Length: 5000 ft
Conductors: 1
Material: Copper
Gauge: 2

Customer Reviews

No reviews for this product
(0)