Drive, 600VAC, 3PH, 6.6A, ,Frame Size B, LED Display, Digital Keypad

Item #: 303819

Cat #: 22B-E6P6F104

UPC: 820919454745

Sign In or Register to view pricing and more.
Drive, PowerFlex 40, 600 Volt AC, 3-Phase, 6.6 Amps, Frame Size B, Flange Mounted, LED Display, Digital Keypad, No CE Compliant Filter, RS485

Overview

Drive, PowerFlex 40, 600 Volt AC, 3-Phase, 6.6 Amps, Frame Size B, Flange Mounted, LED Display, Digital Keypad, No CE Compliant Filter, RS485
Providing users with powerful motor speed control in a compact, space saving design, the Allen-Bradley® PowerFlex® 4 and 40 AC drives are the smallest and most cost-effective members of the PowerFlex® family of drives. Available in power ratings from 0.2 to 11 kW (0.25 to 15 HP) and in voltage classes of 120, 240, 480 and 600 volts, PowerFlex 4 and 40 are designed to meet global OEM and end-user demands for flexibility, space savings, ease of use and are cost-effective alternatives for speed control of applications such as machine tools, fans, pumps and conveyors and material handling systems
Also known as: 820919454745, 22B-E6P6F104

Specifications

Phase: 3
Size: B
Type: Variable Frequency Drive
Volts AC: 600
IP/NEMA Rating: IP20
Amps: 6.600
Phase: 3
Type: Variable Frequency Drive
IP/NEMA Rating: IP20
Size: B
Volts AC: 600
Amps: 6.600

Customer Reviews

No reviews for this product
(0)