TE FLUORESCENT HIGH BAY

Item #: 303763

Cat #: T8E432UH4S

UPC: 661209194114

Sign In or Register to view pricing and more.
Documents & Guides
AccuLite TE Series, Fluorescent Highbay

Overview

AccuLite TE Series, Fluorescent Highbay
Also known as: 661209194114, T8E432UH4S

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: T8 High Bay
Volts AC Range: 120 - 277
Wattage: 32
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Type: T8 High Bay

Customer Reviews

No reviews for this product
(0)