Fluorescent Lamp, Rapid Start, T12, 48", 40W, 3500K

Item #: 30374

Cat #: F40/D35/ECO

UPC: 046135245374

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Rapid Start, T12, 40 Watt, 3500K, 48 inch, Medium Bipin, Lumens: 3200, 70 CRI, Standard Case Qty: 30 Sylvania Part # 24537

Overview

Fluorescent Lamp, Rapid Start, T12, 40 Watt, 3500K, 48 inch, Medium Bipin, Lumens: 3200, 70 CRI, Standard Case Qty: 30 Sylvania Part # 24537
Also known as: 046135245374, F40/D35/ECO

Specifications

Color Rendering Index (CRI): 70
Wattage: 40
Length: 4 ft, 48 in
Material: Glass
Lumens: 3200
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 70
Length: 4 ft, 48 in
Lumens: 3200
Light Technology: Fluorescent
Wattage: 40
Material: Glass
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)