Outdoor Wall Lantern One Light

Item #: 30369

Cat #: 8765-15

UPC: 785652876554

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Polycarb Painted Lanterns; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Acrylic Panel; Fixture Finish: White Body, Clear Beveled Panel; Width: 7-3/4 In; Height: 26 In, 20-1/4 In Without Tail; Extends: 9in; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 4-1/4 In Width X 7-1/4 In Height; Outlet Box Up: 15-1/4 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall Lantern; Polycarb Painted Lanterns; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Polycarbonate Body, Acrylic Panel; Fixture Finish: White Body, Clear Beveled Panel; Width: 7-3/4 In; Height: 26 In, 20-1/4 In Without Tail; Extends: 9in; Wire Length: 6-1/2 In; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate/canopy Size: 4-1/4 In Width X 7-1/4 In Height; Outlet Box Up: 15-1/4 In; Lamp Included: No
Also known as: 785652876554, 8765-15

Specifications

Material: Polycarbonate
Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: White
Mounting: Wall
Light Technology: Incandescent
Material: Polycarbonate
Wattage: 100
Color: White
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Mounting: Wall

Customer Reviews

No reviews for this product
(0)