Enclosure, NEMA 3R, Screw Cover, 24" x 24" x 8"
Item #: 30362
Cat #: A24248GSC
UPC: 783510562106
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, 24 x 24 x 8 Inch, Steel/Galvanized
Overview
Enclosure, Screw Cover, NEMA 3R, 24 x 24 x 8 Inch, Steel/Galvanized
Use the nVent HOFFMAN HOFA16166GSC enclosure as a wiring, junction, pull or terminal box in applications subject to windblown dust and/or rain.
Also known as: 783510562106, A24248GSC
Specifications
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 3 |
Width: | 24 in |
Depth: | 8 in |
Mounting: | Surface |
Height: | 24 in |
Material: | Steel |
IP/NEMA Rating: | IP66, NEMA 3R, NEMA 3 |
Depth: | 8 in |
Height: | 24 in |
Width: | 24 in |
Mounting: | Surface |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)