Blank Wallplate, 2-Gang, Stainless Steel Standard, Box Mount

Item #: 30357

Cat #: 84025

UPC: 078477431238

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, No Device Blank Wallplate, Standard Size, 430 Stainless Steel, Box Mount - Stainless Steel

Overview

2-Gang, No Device Blank Wallplate, Standard Size, 430 Stainless Steel, Box Mount - Stainless Steel
2-Gang No Device Blank Wallplate, Standard Size, 430 Stainless Steel, Box Mount, - Stainless Steel
Also known as: 078477431238, 84025

Specifications

Gangs: 2
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Gangs: 2
Mounting: Box
Color: Stainless
Size: Standard
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)