IEC contactor, TeSys Deca, nonreversing, 40A resistive, 4 pole, 4 NO, 24VDC coil, open style

Item #: 303561

Cat #: LC1DT40BD

UPC: 785901610564

Sign In or Register to view pricing and more.
IEC contactor, TeSys Deca, nonreversing, 40A resistive, 4 pole, 4 NO, 24VDC coil, open style

Overview

IEC contactor, TeSys Deca, nonreversing, 40A resistive, 4 pole, 4 NO, 24VDC coil, open style
TeSys D contactors have been designed for perfect integration into control systems. They can be used to create motor starters for almost any type of application. TeSys D contactors are available in 13 contactor ratings for inductive motor applications up to 150 full-load amps and resistive loads up to 200 amps. This 4 pole IEC contactor can be mounted on DIN rail or mounted directly to a panel. Contactor has four normally open power contacts. Power contacts have a 40A resistive load rating. Contactor is supplied with a 24 VDC coil with transient suppressor module. Contactor has one normally open and one normally closed auxiliary contact built-in as standard. The NC contact is mirror certified. Screw clamp terminals are used for load and auxiliary connections. An extensive line of accessories makes it easy to meet the requirements of most applications. The contactor is 3.58 inches tall, 1.77 inches wide and 4.21 inches deep. It weighs 0.94 lbs. Contactor is certified to UL, CSA, IEC, CCC, EAC and Marine standards. Contactor also meets the requirements of RoHS/REACh making it a Green Premium product.
Also known as: 785901610564, LC1DT40BD

Specifications

Phase: 3
Volts DC Control: 24
Mounting: Panel
Type: Contactor, Definite Purpose
Amps: 25
Poles: 4
Volts AC: 600
Volts DC: 300
Standards: California Proposition 65
Phase: 3
Mounting: Panel
Amps: 25
Volts AC: 600
Standards: California Proposition 65
Volts DC Control: 24
Type: Contactor, Definite Purpose
Poles: 4
Volts DC: 300

Customer Reviews

No reviews for this product
(0)