High Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass

Item #: 30343

Cat #: GDA-5A

UPC: 051712431361

Sign In or Register to view pricing and more.
Documents & Guides
High Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 5 A, 250 V, 1.5 kA, Cylindrical

Overview

High Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 5 A, 250 V, 1.5 kA, Cylindrical
Fast-acting, high breaking capacity 5 mm x 20 mm ferrule fuse designed to IEC 60127-2 for overcurrent protection of electronic circuits.? Install into a Bussmann Series fuse holder, block or fuse clip. Also available axial leads for thru-hole installation. Eaton?s GSA fast-acting, high breaking capacity 5mm x 20mm ferrule fuses are designed to IEC 60127-2 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation.
Also known as: 051712431361, GDA-5A

Specifications

Material: Ceramic
Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 5
Volts AC: 250
Mounting: Cartridge
Interrupt Rating AC: 1.500 kA
Material: Ceramic
Diameter: 5 mm
Amps: 5
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Volts AC: 250
Interrupt Rating AC: 1.500 kA

Customer Reviews

No reviews for this product
(0)