Enclosure, NEMA 3, Screw Cover, 36" x 36" x 12"

Item #: 30339

Cat #: A363612GSC

UPC: 783510562502

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3, No Knockouts, 36 x 36 x 12 Inch, Steel/Galvanized Finish

Overview

Enclosure, Screw Cover, NEMA 3, No Knockouts, 36 x 36 x 12 Inch, Steel/Galvanized Finish
Also known as: 783510562502, A363612GSC

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Mounting: Surface
Color: Gray
Width: 36 in
Material: Steel
Depth: 12 in
Height: 36 in
IP/NEMA Rating: IP66, NEMA 3R, NEMA 3
Color: Gray
Material: Steel
Height: 36 in
Mounting: Surface
Width: 36 in
Depth: 12 in

Customer Reviews

No reviews for this product
(0)