Blank Wallplate, 2-Gang, 302 Stainless Steel, Standard, Box Mnt

Item #: 30336

Cat #: 84025-40

UPC: 078477431245

Documents & Guides
2-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.
Sign In or Register to view pricing and more.

No associated products found.

Overview

2-Gang, No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.
2-Gang No Device Blank Wallplate, Standard Size, 302 Stainless Steel, Box Mount, - Stainless Steel
Also known as: 078477431245, 84025-40

Specifications

Type: Blank Plate, Standard
Gangs: 2
Size: Standard
Mounting: Box
Material: Stainless Steel
Color: Stainless
Type: Blank Plate, Standard
Size: Standard
Material: Stainless Steel
Gangs: 2
Mounting: Box
Color: Stainless

Customer Reviews

No reviews for this product
(0)