Starter, Size 1, 27A, 600VAC, 240VAC Coil, Non-Reversing, 3P

Item #: 30334

Cat #: 8536SCA3V03

UPC: 785901765615

Sign In or Register to view pricing and more.
Starter, Size 1, 27 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, NEMA 12 Enclosure, 3-Pole, Thermal Overloads

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 240 Volt AC Coil, Non-Reversing, NEMA 12 Enclosure, 3-Pole, Thermal Overloads
Also known as: 785901765615, 8536SCA3V03

Specifications

Phase: 3
Poles: 3
Type: NEMA, Starter, Non-Reversing
Size: 1
Volts AC Control: 240
Mounting: Surface
Amps: 27
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
Type: NEMA, Starter, Non-Reversing
Volts AC Control: 240
Amps: 27
Standards: California Proposition 65
Poles: 3
Size: 1
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)