Baseboard Heater, High Altitude, 24", 375/281W, 240/208V

Item #: 303332

Cat #: H2903024-HAW

UPC: 686334101240

Sign In or Register to view pricing and more.
2900S Series Electric Baseboard Stainless Steel Element Convection 375W 240V, 24In, High Altitude, White

Overview

2900S Series Electric Baseboard Stainless Steel Element Convection 375W 240V, 24In, High Altitude, White
Also known as: 686334101240, H2903024-HAW

Specifications

Wattage: 375, 281
Length: 24 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Standards: California Proposition 65
Wattage: 375, 281
Color: White
Mounting: Wall
Length: 24 in
Volts AC: 240, 208
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)