STAINLESS ENCL. 200X400X150MM

Item #: 303323

Cat #: LWC204015SS6

UPC: 783510878207

Sign In or Register to view pricing and more.
Documents & Guides
STAINLESS ENCL. 200X400X150MM

Overview

STAINLESS ENCL. 200X400X150MM
Aesthetic styling, flush latches and an attractive, stroked finish make INLINE™ Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed body flange to prevent contaminants from entering the enclosure and are available in three cover styles: hinged window door, hinged solid door and solid screw cover.
Also known as: 783510878207, LWC204015SS6

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Width: 15.750 in
Depth: 5.910 in
Material: Stainless Steel 316L
Finish: Brushed #4
Height: 9.320 in
IP/NEMA Rating: IP66, NEMA 4X
Depth: 5.910 in
Finish: Brushed #4
Width: 15.750 in
Material: Stainless Steel 316L
Height: 9.320 in

Customer Reviews

No reviews for this product
(0)