Standard Plug, Female, A12 Shell, 10 Contacts, 16 AWG, Short, Basketweave
Item #: 303274
Cat #: A12-SP-1016F04-S-10B
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Standard Plug, Female A12 Shell Size, 10 Contacts, 16 AWG, Short Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625", Alternate Key Position
Overview
Standard Plug, Female A12 Shell Size, 10 Contacts, 16 AWG, Short Barrell, Basketweave Cable Entry, Grommet Diameter = .500" to .625", Alternate Key Position
Also known as: A12-SP-1016F04-S-10B
Specifications
Gender: | Female |
Type: | Standard Plug |
Size: | A12 |
Gauge: | 16 |
Gender: | Female |
Size: | A12 |
Type: | Standard Plug |
Gauge: | 16 |
Customer Reviews
No reviews for this product
(0)