Type 1 Integrated Perf

Item #: 303247

Cat #: A2016AT1PP

UPC: 783510160869

Sign In or Register to view pricing and more.
Documents & Guides
Type 1 Control Box W Perf Panel, Bulletin A1pp (type 1 Locking Integrated Perf Panel Enclosure), Size/dims: 20.00x16.00x6.62, Material/finish: Steel/gray

Overview

Type 1 Control Box W Perf Panel, Bulletin A1pp (type 1 Locking Integrated Perf Panel Enclosure), Size/dims: 20.00x16.00x6.62, Material/finish: Steel/gray
Also known as: 783510160869, A2016AT1PP

Specifications

IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Number of Knockouts: 16
Knockouts: Yes
IP/NEMA Rating: NEMA 1, IP30
Number of Knockouts: 16
Material: Steel
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)